Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Sided Transport Rack, 15.27in, 5511 lb WLL

  • Mfr # SSTR-2440

  • Zoro # G015189759


product price: $1,880.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Blue
Load Capacity
5511 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSTR-2440
Zoro #
G015189759
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel
Color
Blue
Load Capacity
5511 lbs
Item
Transport Rack

Description

  • The Aardwolf Single Side Transport Rack is meticulously engineered to transport various sizes of fabricated products, ensuring versatility and efficiency in handling.
  • Heavy-duty construction is fabricated with 40mm (1.57") square steel tubing. Stronger than competitive models.
  • Rubber strips mounted on the bottom and back support to protect materials from damage and no marks.
  • Uprights mount in slotted holes for full-depth adjustments.
  • Holddowns have full-length rubber strips and quick-release straps.
  • Heavy-duty powder-coated finish.
  • Ships are knocked down, and the top A-frame assembly is one piece bolted to the frame to save on freight costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.