Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spreader Bar, 11023 lbs WLL

  • Mfr # ASB50T

  • Zoro # G415226238


product price: $1,450.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Load Capacity (Lb.)
11023 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB50T
Zoro #
G415226238
UPC #
-
Country of Origin
Viet Nam

Details

Item
Spreader Bar
Material
Steel
Color
Yellow
Load Capacity (Lb.)
11023 lbs

Description

  • Specifically designed for the stone and glass industries. The Spreader Beam, combined with endless slings, is an invaluable piece of equipment where the stone/glass must be rolled over. The slings are suspended on crowned aluminum rollers. This makes turning the load in the sling easier. The rollers will handle up to 90mm wide slings. The swivel hooks can be used in place of rollers. The overall width is 2000mm.
  • Adjustable lifting points.
  • Handle both wide and unbalanced loads.
  • It includes swivel hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.