Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stone Carry Clamp 50-100mm- White Rubber

  • Mfr # SCC05-W

  • Zoro # G515226480


product price: $401.99
/pr
Free Shipping & Returns

Key Features

Material
Steel/ Rubber
Color
Blue
Grip Range
2 in - 4 in
Capacity
441 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC05-W
Zoro #
G515226480
UPC #
-
Country of Origin
Viet Nam

Details

Item
Carry Clamps
Material
Steel/ Rubber
Color
Blue
Grip Range
2 in - 4 in
Capacity
441 lbs

Description

  • The Carry Clamp for Sheet Material is used in pairs, allowing you to lift and carry panels safely and comfortably. The clamp design uses the weight of the stone to provide the clamping action. A vulcanized rubber lining on the jaws prevents damage to the surface of the material.
  • Note: Sold in pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.