Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stone Carrying Clamp- Black Rubber

  • Mfr # SCC03

  • Zoro # G115226484


product price: $382.99
/pr
Free Shipping & Returns

Key Features

Material
Steel/ Rubber
Color
Blue
Capacity
441 lbs
Grip Range
0-2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC03
Zoro #
G115226484
UPC #
-
Country of Origin
Viet Nam

Details

Item
Carry Clamps
Material
Steel/ Rubber
Color
Blue
Capacity
441 lbs
Grip Range
0-2 in

Description

  • The Carry Clamp for Sheet Material is used in pairs, allowing users to lift and carry panels safely and comfortably. The clamp design utilizes the weight of the sheet material to provide the clamping force. A vulcanized rubber lining on the jaws prevents damage to the material's surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.