
Stone Carrying Clamp- White Rubber
Mfr # SCC03-W
Zoro # G415226481
product price: $382.99
/pr
Free Shipping & Returns
Key Features
Material
Steel/ Rubber
Capacity
441 lbs
Grip Range
0-2 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC03-W
Zoro #
G415226481
UPC #
-
Country of Origin
Viet Nam
Details
Item
Carry Clamps
Material
Steel/ Rubber
Capacity
441 lbs
Grip Range
0-2 in
Color
Blue
Description
- The Carry Clamp for Sheet Material is used in pairs, allowing users to lift and carry panels safely and comfortably. The clamp design utilizes the weight of the sheet material to provide the clamping force. A vulcanized rubber lining on the jaws prevents damage to the material's surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.