
Storage 'A' Frame Plus
Mfr # SAF03
Zoro # G715083586
product price: $742.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Material
Steel
Load Capacity
33069 lbs
Color
Blue
Capacity per Shelf (Lb.)
15,000 lbs
Includes
Large angled lacquered wooden gluts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAF03
Zoro #
G715083586
UPC #
-
Country of Origin
Viet Nam
Details
Material
Steel
Load Capacity
33069 lbs
Color
Blue
Item
A-Frame
Capacity per Shelf (Lb.)
15,000 lbs
Includes
Large angled lacquered wooden gluts
Description
- The heavy-duty Aardwolf ‘A' Frame SAF03 has been designed to unpack slabs from wooden crates. Large angled, lacquered wooden gluts fitted in the base channel create a bias so that slabs fall towards the frame. Strong safety posts with sections 50x50 mm (2"x2") at the rail ends protect workers in case of mishaps where the slabs tip away from the frame. In many jurisdictions, safety ‘A' frames are a requirement of work safety policies and insurance policies when unloading crates containing large slabs. The ‘A' frame Includes protective timber on the base rails and rubber cushioning material on the face of the uprights. Steel cross member and fasteners included.
- Heavy-duty steel construction.
- Full slab design.
- Sold and used as a set.
- Store slabs on both sides.
- Durable powder coat finishes for weather protection.
- Holes in the base rail drain water to reduce corrosion.
- Rubber pads on the face of the vertical frame.
- The middle support bar connects each A-Frame end piece.
- 4 safety posts 50 x 50 x 1400 mm high strength posts.
- Working load limit: 15,000 kg (33,069 lb).
- Net weight: 102.5 kg (226 lb).
- Gross weight: 108 kg (238 lb).
- Packaging dimensions of the frame: L.1840 x W.220 x H.2000 mm (72.4"x8.7"x78.7").
- Note: The safety posts are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.