Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Frame, Galvanized, 78.7 IN L

  • Mfr # TF2000G

  • Zoro # G115189758


product price: $2,451.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Overall Length
78.7 in
Material
Steel/ Rubber
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF2000G
Zoro #
G115189758
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
78.7 in

Details

Material
Steel/ Rubber
Color
Galvanized
Item
Transport Frame

Description

  • Flexibility, handiness, and utility are outstanding Transport Frame Mod TF2000G features. The storage, preservation, and movement of slab materials with bulky sizes from site to site becomes more accessible than ever with the transport frame. In addition, the perfect combination of a forklift and a transport frame ensures that the transport process is done in the most secure manner.
  • Sturdy and safe structure designed to eliminate any risk of the slab tipping over
  • High loading capacity
  • Slabs are placed on unique rubber profiles and secured with four adjustable tighteners.
  • It contains an extra storage section in the center.
  • It is ideal for storing tools, splashbacks, etc.
  • The frame features two hooking points to be picked up by an overhead crane
  • Built-in locking/release wheels
  • Turnbuckles enhance the capacity to retain materials
  • Efficiently used with a crane because of the safety hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.