Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transport Frame, Galvanized, 96 IN L

  • Mfr # TF2440G

  • Zoro # G415189755


product price: $2,654.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Length
96 in
Material
Steel/ Rubber
Color
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TF2440G
Zoro #
G415189755
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
96 in

Details

Material
Steel/ Rubber
Color
Galvanized
Item
Transport Frame

Description

  • Flexibility, handiness, and utility are outstanding Transport Frame Mod TF2440G features. The storage, preservation, and movement of slab materials with bulky sizes from site to site becomes more accessible than ever with the transport frame. In addition, the perfect combination of a forklift and a transport frame ensures that the transport process is done most securely.
  • Sturdy and safe structure, designed to eliminate any risk of the slab tipping over
  • Slabs are placed on unique rubber profiles and secured with 8 adjustable locking bars.
  • Eight locking bars per frame are mounted in slotted holes on the bottom
  • The frame features 2 hooking points to be picked up by an overhead crane
  • Built-in locking/release wheels
  • Counter-lever handle with wheels, which allow the frame to be moved manually
  • Turnbuckles enhance the capacity to retain materials
  • Efficiently used with a crane because of the safety hooks
  • Galvanised finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.