
Transport Frame, Powder Coated Blue, 120 IN L, 5 Straps, 10.6in W
Mfr # TF3050
Zoro # G315189756
product price: $3,065.00
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Overall Length
120 in
Material
Steel/ Rubber
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF3050
Zoro #
G315189756
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
120 in
Details
Material
Steel/ Rubber
Color
Blue
Item
Transport Frame
Description
- The Transport Frame TF3050 is designed for transporting porcelain slabs and other long, low, and medium-height slabs. The Transport Frame TF3050 has a powder-coated finish (or galvanized finish upon request) to provide a long-lasting structure. They are equipped with locking bars and ratchet straps to hold and transport loads securely. Loaded frames can be moved manually by one man around a factory or work site. The fully loaded frame can be loaded on and offloaded from trucks by forklift.
- Frames are delivered with bolts pre-installed.
- Frames are easily assembled.
- A sturdy structure is designed to eliminate any risk of the slab tipping over.
- Slabs are placed on unique rubber profiles and secured with six locking bars and ratchet straps to retain materials.
- The frame features two hooking points to be picked up by an overhead crane.
- Two diagonal stays create a robust, ridged design.
- Built-in forklift receivers on two long sides for lifting by forklift.
- The base and uprights use replaceable white rubber to prevent markings and scratches.
- A counter-lever handle with wheels moves the frame manually, even when loaded.
- A counter-lever handle is used to jack the uploaded frame and lower support legs when wheels are not required.
- A powder-coated finish ensures an aesthetic feature as well as the durability of the product.
- Option: Frames can be hot galvanized and finished upon request.
- Note: Support legs should always be lowered when a loaded frame is transported on a truck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.