
Transport Frame, Powder Coated Blue, 96 IN L
Mfr # TF2440PC
Zoro # G515189754
product price: $2,544.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Overall Length
96 in
Material
Steel/ Rubber
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF2440PC
Zoro #
G515189754
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
96 in
Details
Material
Steel/ Rubber
Color
Blue
Item
Transport Frame
Description
- The Aardwolf Transport Frame TF2440 is designed for storing and transporting kitchen tops and other sheet materials such as granite, marble, engineered stone, glass, and natural stone countertops. The frames are powder-coated finish (or galvanized finished upon request) to provide a long-lasting structure. They are equipped with locking bars and ratchet straps to hold and transport loads securely. Aardwolf Transport Frames are the most versatile frames on the market.
- Frames are delivered with bolts pre-installed.
- One man easily assembles frames.
- Frames can be assembled in 5 minutes.
- Support legs for truck transportation can be lowered in seconds.
- Large counter lever with wheels makes manual moving of loaded frame easy.
- Two diagonal stays create a robust, ridged design.
- Sold with white rubber locking bars, together with ratch straps.
- The frame was designed so that fork tynes reach right through to the far side of the frame.
- Fully loaded frames can be loaded and unloaded from the truck with a forklift. (Very safe & convenient).
- Built-in forklift receivers on all sides for lifting by forklift.
- The base and uprights come with replaceable white rubber to prevent markings and scratches.
- Option: The frames can be hot galvanized and finished upon request.
- Note: Support legs should always be lowered when a loaded frame is being transported on a truck.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.