
Triple Suction Cup
Mfr # HVC06
Zoro # G215076194
product price: $72.25
/eaKey Features
Pad Material
Steel/ Rubber
Pad Dia.
4.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HVC06
Zoro #
G215076194
UPC #
-
Country of Origin
Viet Nam
Dimensions
Pad Dia.
4.8 in
Details
Pad Material
Steel/ Rubber
Item
Hand Vacuum Cup
Description
- The Triple Suction Cup is suitable for use on glass, tiles, plastic, and other smooth surface non-porous materials. It can also be used for pulling out dents. All cups are fitted with a rubber seal, which will not damage surfaces during lifting. Hand lifts must not be used with mechanical lifting equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.