Vacuum Glass Lifter, 4 Pads, 11in Pad Dia., 441-882 lb WLL

  • Mfr # AVGLP4-400

  • Zoro # G615083594


product price:  $5,734.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Power Requirements
3.7V Lipo battery
Number of Pads
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVGLP4-400
Zoro #
G615083594
UPC #
-
Country of Origin
Viet Nam

Details

Item
Vacuum Lifter
Power Requirements
3.7V Lipo battery
Number of Pads
4

Description

  • Pneumatically powered, the Vacuum Glass Lifter is able to lift glass panels, even panels with a rough surface with a weight of up to 500kg. It features a rugged construction with the added ability to lift and tilt the panel materials.
  • Pneumatic vertical-horizontal tilting from 0 to 90°.
  • A stainless steel vacuum tank ensures safety in the event of an unexpected power outage.
  • Automatic vacuum pumping if vacuum loss occurs.
  • Acoustic and visual alarm system.
  • Attach/release material with an ON/OFF slide valve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.