Zoro Homepage

Vacuum Lifter, 2 Pads, 1102 lb WLL

  • Mfr # AVLM2-500

  • Zoro # G415083596


product price: $3,850.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Max. Load Capacity
1102 lbs
Power Requirements
12V
Number of Pads
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVLM2-500
Zoro #
G415083596
UPC #
-
Country of Origin
Viet Nam

Details

Max. Load Capacity
1102 lbs
Item
Vacuum Lifter
Power Requirements
12V
Number of Pads
2

Description

  • The Aardwolf Vacuum Lifter AVLM2, powered by compressed air, is designed to lift smooth or rough marble, granite limestone, sandstone, and concrete slabs. Featuring rugged construction with the ability to lift and tilt materials, this Vacuum Lifter has been perfected by adding an energy saver, which saves energy and reduces the vacuum lifter's noise level.
  • The metal structure is tilted from 0 to 90° manually.
  • The Vacuum Lifter comes standard with rotating pads, allowing the operator to quickly rotate the vacuum pads to 45° and 90°.
  • Compressed air-operated vacuum pump at a pressure of 5-6 Bars.
  • Generous size vacuum tank ensures safe pickup in case of a sudden power break to the pump.
  • A rechargeable battery powers the audio and visual alarm system.
  • Comes standard with an energy saver.
  • Slider valve with ON/OFF position for attaching material to vacuum pads and releasing material from vacuum pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.