Zoro Homepage

Vacuum Lifter, 4 Pads, 1102-2204 lb WLL

  • Mfr # AVLP4

  • Zoro # G415083602


product price: $5,047.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Power Requirements
3.7V Lipo battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVLP4
Zoro #
G415083602
UPC #
-
Country of Origin
Viet Nam

Details

Item
Vacuum Lifter
Power Requirements
3.7V Lipo battery

Description

  • General
  • This advanced vacuum lifter is meticulously designed to accommodate the diverse needs of lifting smooth and rough marble and granite slab surfaces, embodying a superior and rugged construction. It not only facilitates the effortless lifting of heavy materials but also provides the capability to tilt them, allowing for precise positioning and handling. The core of its operation is powered by compressed air, ensuring reliable and efficient performance across various applications. This feature significantly enhances its versatility, making it an indispensable tool in environments where precision and durability are paramount, such as in workshops, construction sites, and manufacturing facilities dealing with stone materials.
  • Pneumatic vertical-horizontal tilting from 0 to 90°.
  • The vacuum tank ensures safe pickup in case of a sudden power break to the pump.
  • A rechargeable 3.7V battery powers the audio and visual alarm system.
  • A high-strength extruded aluminum handle encases air and vacuum lines.
  • Slide valve with ON/OFF position for attaching and releasing material.
  • This vacuum lifter is compatible with two pad sizes: 500 x 300 mm (19.7 x 11.8 in) and 520 x 320 mm (20.5 x 12.6 in). Customers can select either of these vacuum pad options based on their specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.