Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Lifter, 4 Pads, 352.7 lb Capacity

  • Mfr # AVLB4

  • Zoro # G915083607


product price: $4,083.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Max. Load Capacity
353 lbs
Power Requirements
12V
Number of Pads
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVLB4
Zoro #
G915083607
UPC #
-
Country of Origin
Viet Nam

Details

Max. Load Capacity
353 lbs
Item
Vacuum Lifter
Power Requirements
12V
Number of Pads
4

Description

  • The AVLB4 is designed for the horizontal lifting of glass, laser cutters, metal sheets, and panels. In addition, the compact design makes it easy to hook onto a hoist.
  • Vacuum tank.
  • Aluminum construction, lightweight.
  • Audio/visual alarm system.
  • Attach/release material by pressing a Vacuum or two Release buttons.
  • Easy to operate.
  • Battery charger.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.