Zoro Homepage

Vacuum Lifter PRO, 1 Pad, 276-551 lb WLL

  • Mfr # AVLP1PRO-250

  • Zoro # G115083599


product price: $4,067.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Number of Pads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVLP1PRO-250
Zoro #
G115083599
UPC #
-
Country of Origin
Viet Nam

Details

Item
Vacuum Lifter
Number of Pads
1

Description

  • This advanced vacuum lifter is meticulously designed to accommodate the diverse needs of lifting smooth and rough marble and granite slab surfaces, embodying a superior and rugged construction. It not only facilitates the effortless lifting of heavy materials but also provides the capability to tilt them, allowing for precise positioning and handling. The core of its operation is powered by compressed air, ensuring reliable and efficient performance across various applications. This feature significantly enhances its versatility, making it an indispensable tool in environments where precision and durability are paramount, such as in workshops, construction sites, and manufacturing facilities dealing with stone materials.
  • Pneumatic Tilting Mechanism: Offers vertical-horizontal tilting from 0 to 90°, powered by a pneumatic piston for smooth and precise adjustments.
  • Vacuum Tank Safety Feature: Ensures safe material pickup with a vacuum tank that maintains suction in case of a sudden power interruption to the vacuum pump.
  • Rechargeable Alarm System: An audio and visual alarm system powered by a 12V Li-ion battery activates when the vacuum level is low and ceases when the vacuum level reaches full capacity.
  • Slide Valve Control: Features a slide valve with ON/OFF positions, simplifying the process of attaching and releasing materials with ease and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.