
Vacuum Lifter PRO, 4 Pads, 1102-2204 lb WLL
Mfr # AVLP4PRO
Zoro # G615083600
product price: $6,387.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVLP4PRO
Zoro #
G615083600
UPC #
-
Country of Origin
Viet Nam
Details
Item
Vacuum Lifter
Description
- This advanced vacuum lifter is meticulously designed to accommodate the diverse needs of lifting smooth and rough marble and granite slab surfaces, embodying a superior and rugged construction. It not only facilitates the effortless lifting of heavy materials but also provides the capability to tilt them, allowing for precise positioning and handling. The core of its operation is powered by compressed air, ensuring reliable and efficient performance across various applications. This feature significantly enhances its versatility, making it an indispensable tool in environments where precision and durability are paramount, such as in workshops, construction sites, and manufacturing facilities dealing with stone materials.
- Pneumatic Tilting: Enables vertical-horizontal movement from 0 to 90° for versatile handling.
- Vacuum Tank: Provides a safety net by ensuring pickup remains secure, even if power to the vacuum pump is suddenly lost.
- Adjustable Handle Extensions: Press button to extend handle lengths from 76.2mm (3") to 106.68mm (4.2") for enhanced ergonomics.
- Energy-Efficient Design: Battery-operated energy saver intelligently controls air consumption to maximize efficiency.
- Rechargeable Alarm System: An audio and visual alarm system powered by a 12V Li-ion battery activates when the vacuum level is low and ceases when the vacuum level reaches full capacity.
- Convenient Air Connector: Positioned high and out of the way for easy access and minimal interference.
- Durable Handle Construction: High-strength extruded aluminum handle encases air and vacuum lines for protection and durability.
- Enhanced Vacuum Pad Configuration: Supports larger items [1620.52mm (63.8") x 1094.74mm (43.1")] with options for rotating pads to accommodate various shapes and sizes.
- Slide Valve Mechanism: Easy-to-use ON/OFF slide valve for quick attachment and release of materials.
- Integrated Crane Control: User-friendly crane controls are incorporated directly into the vacuum lifter handle for streamlined operation.
- Optimal Pad Size: Equipped with vacuum pads measuring 500 x 300 mm (19.7 x 11.8 in) to suit a wide range of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.