Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versa block clamp 4in-23in Grip Range

  • Mfr # AVBC600

  • Zoro # G516016127


product price: $1,514.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Steel/ Rubber
Capacity
2646 LBS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVBC600
Zoro #
G516016127
UPC #
-
Country of Origin
Viet Nam

Details

Material
Steel/ Rubber
Capacity
2646 LBS
Item
Versa Clamp

Description

The Versa Block Clamp is made for lifting and moving concrete blocks, rubber tires, drums or other materials. The clamp consists of two sliding pads that can be adjusted to the desired widths and they are locked by a locking latch on each side. The Versa Block Clamp is a multipurpose solution when fitted with different jaws to grab the different material types, whether square or curved shapes. These jaws can be easily changed and reversed to allow for picking up objects from the inside face or inside out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.