
Waste Bin, 2204 lb Capacity, Steel, Yellow
Mfr # WB620PC
Zoro # G415076208
product price: $2,519.99
/eaKey Features
Container Capacity
2204 lbs
Material
Steel
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB620PC
Zoro #
G415076208
UPC #
-
Country of Origin
Viet Nam
Details
Container Capacity
2204 lbs
Material
Steel
Color
Yellow
Item
Waste Bin
Description
- Manufactured from a 3 mm plate. The bottom is reinforced to ensure the long life of the bin. The forklift operator activates the release mechanism, pulling the draw rope from the driver's seat. The custom-built shock absorber prevents impact forces from being transmitted to the forklift during emptyingpowder coat paint finish.
- Options include
- Wheels
- Air shocks
- Drain cock and strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.