
Waste Bin, 3307 lb Capacity, Galvanized Steel
Mfr # WB1000G
Zoro # G815076204
product price: $2,962.99
/eaKey Features
Container Capacity
3307 lbs
Material
Steel
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WB1000G
Zoro #
G815076204
UPC #
-
Country of Origin
Viet Nam
Details
Container Capacity
3307 lbs
Material
Steel
Color
Galvanized
Item
Waste Bin
Description
- Manufactured from a 3mm plate. The bottom is reinforced to ensure the long life of the bin. The forklift operator activates the release mechanism, pulling the draw rope from the driver's seat. The custom-built shock absorber prevents impact forces from being transmitted to the forklift during emptyinggalvanized finish.
- Options include
- Wheels
- Air shocks
- Drain cock and strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.