
Waste Disposal Bags, 11x11x30, 100/cs, 100PK
Mfr # 111130
Zoro # G716502123
product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
11 in
Color
Yellow / Red
Length
11 in
Application
Waste Disposal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111130
Zoro #
G716502123
UPC #
-
Country of Origin
Unknown
Dimensions
Height
30 in
Width
11 in
Length
11 in
Details
Color
Yellow / Red
Item
Waste Disposal Bags, 11x11x30, 100/cs
Application
Waste Disposal
Description
Radioactive material waste bags are available in a variety of convenient sizes and styles to help sort and identify different types of waste. Strong, bottom-sealed waste liners are free of heavy metals, making them safe for landfill or incineration.Shipping Weight: 13 lbsShipping Dimensions: 13.00 x 13.00 x 4.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.