
SINGLE LINE ANALOG SPRKPHONE, LINE-POWERED CHARCOAL W/ DISPL (Discontinued)
- Mfr # A1265-0000-1005
- Zoro # G1339747
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A1265-0000-1005
Zoro #
G1339747
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.5"
Width
7.5"
Depth
7.5"
Details
Color
Charcoal
Features
On-hook Dialing, Clock, Message Waiting, Caller Log, Tri-lingual Menu, Indicator, Hearing Aid, Call Waiting, Call Timer
Speakerphone
Yes
Product Type
Standard Phone
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.