Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP-600-01
Zoro #
G602017007
UPC #
864589000192
Country of Origin
China
Dimensions
Screen Size
200 in L x 200 in W
Height
2 1/8 in
Width
7 in
Cord Length
3 ft
Projection Stage Length
200 in
Length
7 in
Projection Stage Width
200 in
Details
Item
Multimedia Projector
Resolution
1920 pixels x 1080 pixels
Aspect Ratio
16:9
Illumination
1,200 lm
Lamp Included
Yes
Includes
Carrying Case, Composite AV Cable, Remote Control, User Manual, Wall Charger
Lamp Life
30,000 hr
Voltage
240 V AC
Contrast Ratio
2,000:1
Standards
CE Certified, FCC Class A
Description
Multimedia Projector, Resolution 1920 pixels x 1080 pixels, Illumination 1,200 lm, Aspect Ratio 16:9, Contrast Ratio 2,000:1, Lamp Included Yes, Lamp Life 30,000 hr, Lamp Watts Not Applicable, Projection Stage Length 200 in, Projection Stage Width 200 in, Screen Size 200 in L x 200 in W, Length 7 in, Width 7 in, Height 2 1/8 in, Cord Length 3 ft, Voltage 240 V AC, Standards CE Certified, FCC Class A, Includes Carrying Case, Composite AV Cable, Remote Control, User Manual, Wall Charger
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including ,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.