
P300 Neo LED Pico Projector, 420 Lumens, 1280 x 720 Pixels (Discontinued)
- Mfr # KP-602-01
- Zoro # G403666053
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP-602-01
Zoro #
G403666053
UPC #
862334000411
Country of Origin
China
Dimensions
Width
5 1/2"
Depth
3 1/2"
Height
1.2"
Screen Size
10" - 120"
Details
HDMI Inputs
Composite A/V; HDMI; Mini-VGA
Aspect Ratio
1.2:1
Display Type
LED
Audio Outputs
3.5mm Speaker/Headphone Out
Description
Ultra-compact projector. The P300 Neo houses a revised DLP optical engine that delivers 420 LED lumens of brightness at a native resolution of 1280 x 720. Powered by a 30,000 hour LED light source, the P300 Neo can deliver up to 120'' images (in dark areas) and offers truly pocketable high-powered projection.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.