Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Dia, Brass, Brass, Los Angeles Style, Cover

  • Mfr # 60365

  • Zoro # G5028791


product price: $51.16
/ea

Key Features

Pipe Dia. - Drains
4 in
Material of Construction - Drains
Brass
Color - Drains
Brass
Connection - Drains
MNPT
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60365
Zoro #
G5028791
UPC #
767580603655
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
4 in
Length (In.)
4 in
Pipe Dia. (In.)
4"
Overall Diameter
4 in
Overall Height
4 in

Details

Item
Cover
Material of Construction - Drains
Brass
Color - Drains
Brass
Connection - Drains
MNPT
Material of Construction
Brass
Color/Finish
Brass
Type
Los Angeles Style
For Use With
Drain Access
Connection
threaded
Material
Brass
Color
Brass
Product Type
Cover
Shape
Round
For Use with Drain Type
Cleanout Drain
Installation Type
Screw-In
Drain Style
Round

Description

Cover, Product Type Cover, Overall Diameter 4 in, Material Brass, Installation Type Screw-In, Color Brass, Shape Round, Overall Height 4 in, For Use with Drain Type Cleanout Drain, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.