Zoro Homepage

Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit

  • Mfr # 60358

  • Zoro # G4993764


product price: $29.49
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Drain Material
Plastic
Grid Material
Stainless Steel
Color - Drains
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60358
Zoro #
G4993764
UPC #
767580603587
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
2 1/2 in
Overall Diameter
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Overall Height
2 1/2 in
Body Diameter
2 1/2 in

Details

Shape - Drains
Round
Drain Material
Plastic
Grid Material
Stainless Steel
Color - Drains
Chrome
Connection - Drains
Solvent Weld
Includes
Overflow Elbow, Overflow Gasket, Overflow Locknut, Overflow Test Cap, Strainer, Strainer Test Plug, Washers, Waste Shoe
Standards
CSA, IAPMO
Item
Waste and Overflow Kit
For Use With
Bath Drain
Gauge
0.75
Grate Material
Stainless Steel
Includes Grate
Yes
Drain Stopper Type
Lift and Turn
Color
Silver
Ligature Resistant
No
Includes Strainer
Yes
Product Type
Waste and Overflow Kit
Pipe Material
Plastic
Grate Color
Silver
ADA Compliant
No
Drain Style
Round
Connection Type
Solvent Weld

Description

Waste and Overflow Kit, Standards CSA, IAPMO, Flange Diameter 2 7/8 in, Height Above Flange 1 1/2 in, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Drain Material Plastic, Includes Overflow Elbow, Overflow Gasket, Overflow Locknut, Overflow Test Cap, Strainer, Strainer Test Plug, Washers, Waste Shoe, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Product Type Waste and Overflow Kit, Drain Style Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.