Zoro Homepage

Bath Waste & Overflow, PVC with Touch Toe Stopper

  • Mfr # 60353

  • Zoro # G4993755


product price: $28.69
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Drain Material
Stainless Steel
Grid Material
Stainless Steel
Color - Drains
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60353
Zoro #
G4993755
UPC #
767580603532
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
2 1/2 in
Overall Height
2 1/2 in
Overall Diameter
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Body Diameter
2 1/2 in

Details

Shape - Drains
Round
Drain Material
Stainless Steel
Grid Material
Stainless Steel
Color - Drains
Chrome
Connection - Drains
Solvent Weld
Includes
Bath Waste, Half Kit, Touch Toe Stopper
Gauge
0.75
Type
with Touch Stopper
Item
Waste and Overflow Kit
For Use With
Bath Drain
Standards
CSA, IAPMO
Grate Material
Stainless Steel
Ligature Resistant
No
Drain Stopper Type
Toe Touch
Includes Grate
Yes
Grate Color
Silver
Color
Silver
ADA Compliant
No
Connection Type
Solvent Weld
Drain Style
Round
Product Type
Waste and Overflow Kit
Pipe Material
Plastic

Description

Waste and Overflow Kit, Standards CSA, IAPMO, Flange Diameter 2 7/8 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Drain Material Stainless Steel, Includes Bath Waste, Half Kit, Touch Toe Stopper, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Product Type Waste and Overflow Kit, Drain Style Round, Grate Material Stainless Steel, Grate Color Silver, Overall Diameter 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.