Zoro Homepage

Clamp, Bolt/Nut, 15mm-17mm S40, PK100

  • Mfr # 22016

  • Zoro # G9334199


product price: $252.99
/pk 100, $2.53/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
S40
Hose Clamp Housing Material
S40
Hose Clamp Screw Material
S40
Min. Clamp Dia.
19/32"
Hose Clamp Band Width
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22016
Zoro #
G9334199
UPC #
12949007064
Country of Origin
Germany

Dimensions

Max. Clamp Dia.
21/32"
Min. Clamp Dia.
19/32"
Hose Clamp Band Width
9mm
Screw Size
7mm

Details

Hose Clamp Band Material
S40
Hose Clamp Housing Material
S40
Hose Clamp Screw Material
S40
Item
Clamp,Bolt/Nut,15mm-17mm S40,PK100
ITEM
Bolt & Nut

Description

Clamp,Bolt/Nut,15mm-17mm S40,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.