Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleanout Cover, 24ga Stainless Steel, 4"

  • Mfr # 68480

  • Zoro # G0488372


product price: $8.15
/ea

Key Features

Type
One Piece, Wall
Material of Construction
stainless steel
Material
Stainless Steel
Fits Brand
AB&A
For Use With
4" Cleanout Fitting Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68480
Zoro #
G0488372
UPC #
767580013065
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4
Pipe Dia. - Drains
4"
Pipe Dia. (In.)
4"
Overall Diameter
4 in
Overall Height
1/4 in

Details

Item
Cover Plate
Type
One Piece, Wall
Material of Construction
stainless steel
Material
Stainless Steel
Fits Brand
AB&A
For Use With
4" Cleanout Fitting Plug
Color/Finish
Chrome
Material of Construction - Drains
Stainless Steel
Includes
screw
Connection - Drains
Screw
Gauge
24
Color - Drains
Chrome
Color
Silver
For Use with Drain Type
Cleanout Drain
Shape
Round
Installation Type
Screw-In
Drain Style
Round

Description

Cover, Product Type Cover, Overall Diameter 4 in, Material Stainless Steel, Finish Chrome, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity Not Applicable, ADA Compliant Not Applicable, Overall Height 1/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Compatible with Manufacturer Model Number Not Applicable, Standards Not Applicable, Compatible with Brand Not Applicable, Gauge 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.