Shop AB&A
See all product information
Create Account
Half Kit
Mfr # ABA2218RIZHF
Zoro # G124224006
product price:Â
$
11.85
/ea
Key Features
Standards
ASME A112.18.2-2020
Side 1 Connection Type
Threaded
Side 1 Connection Gender
Female
Maximum Operating Temperature
140 Degrees F
Sealing Method
Primer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABA2218RIZHF
- Zoro #
- G124224006
- UPC #
- 767580620768
- Country of Origin
- China
- Item
- Half Kit Rough In
- Standards
- ASME A112.18.2-2020
- Side 1 Connection Type
- Threaded
- Side 1 Connection Gender
- Female
- Maximum Operating Temperature
- 140 Degrees F
- Sealing Method
- Primer
- Fitting Features
- Drain
- Schedule
- Schedule 40
- Application
- Non-Potable Water, Potable Water
- Side 1 Thread Type
- NPSM
- Maximum Operating Pressure
- 358 psi
- Minimum Operating Temperature
- 32 Degrees F
- Specific Fitting Shape
- 90 Degrees Close Rough Elbow
- For Pipe Schedule
- Schedule 40
- Color
- White
Description
90 Degrees Close Rough Elbow, 1/2 in Nominal Pipe Size, PVC, Schedule 40, For Pipe Schedule Schedule 40, 7 in Outside Diameter, 5 1/4 in Overall Length, 358 psi Maximum Operating Pressure, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.