Zoro Homepage

Hose Clamp, Embossed, 9mm, SAE 32 S20, PK100

  • Mfr # 19065

  • Zoro # G9333937


product price: $267.99
/pk 100, $2.68/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
S20
Hose Clamp Housing Material
S20
Hose Clamp Screw Material
S20
Max. Clamp Dia.
2 9/16"
Min. Clamp Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19065
Zoro #
G9333937
UPC #
-
Country of Origin
Germany

Dimensions

Max. Clamp Dia.
2 9/16"
Min. Clamp Dia.
2"
Hose Clamp Band Width
9mm
Screw Size
7mm

Details

Hose Clamp Band Material
S20
Hose Clamp Housing Material
S20
Hose Clamp Screw Material
S20
SAE Number
SAE 32
Item
Hose Clamp,Embossed,9mm,SAE 32 S20,PK100
ITEM
Embossed

Description

Hose Clamp,Embossed,9mm,SAE 32 S20,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.