Zoro Homepage

Hose Clamp, Embossed, 9mm, SAE 4 S20, PK100

  • Mfr # 19017A

  • Zoro # G9333867


product price: $175.99
/pk 100, $1.76/ea
Free Shipping & Returns

Key Features

Hose Clamp Band Material
S20
Hose Clamp Housing Material
S20
Hose Clamp Screw Material
S20
Min. Clamp Dia.
7/16"
SAE Number
SAE 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19017A
Zoro #
G9333867
UPC #
12949006821
Country of Origin
Germany

Dimensions

Max. Clamp Dia.
11/16"
Min. Clamp Dia.
7/16"
Hose Clamp Band Width
9mm
Screw Size
7mm

Details

Hose Clamp Band Material
S20
Hose Clamp Housing Material
S20
Hose Clamp Screw Material
S20
SAE Number
SAE 4
Item
Hose Clamp,Embossed,9mm,SAE 4 S20,PK100
ITEM
Embossed

Description

Hose Clamp,Embossed,9mm,SAE 4 S20,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.