Original Hose Clamps, 2-1/4In - 2-15/16In Range, Sae 40, Aluzinc Band And Screw

  • Mfr # 11075

  • Zoro # G513817673


product price:  $2.89
/ea
Sold in multiples of 10 for $28.90

Key Features

Hose Clamp Band Material
Aluzinc Band and Screw
SAE Number
10
Finish
Proprietary rust resistant
Hose Clamp Band Width
12 mm
Screw Size
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11075
Zoro #
G513817673
UPC #
-
Country of Origin
Sweden

Dimensions

Max. Clamp Dia.
2-15/16 in
Min. Clamp Dia.
2-1/4 in
Hose Clamp Band Width
12 mm
Screw Size
7 mm

Details

Hose Clamp Band Material
Aluzinc Band and Screw
SAE Number
10
Finish
Proprietary rust resistant
Standards
SAE Standard J1508 Type FE

Description

  • • 12mm embossed steel band with rolled edges protects soft tubing
  • • One-piece housing ensures tensile strength and high fracture resistance
  • • Proprietary aluzinc finish for corrosion resistance
  • • Meets SAE Standard J1508 Type FE

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.