Original Hose Clamps, 7/8In - 1-1/4In Range, Sae 12, Aluzinc Band And Screw

  • Mfr # 11032

  • Zoro # G913817655


product price: $1.68
/ea
Sold in multiples of 10 for $16.80

Key Features

Hose Clamp Band Material
Aluzinc Band and Screw
SAE Number
12
Finish
Proprietary rust resistant
Hose Clamp Band Width
12 mm
Standards
SAE Standard J1508 Type FE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11032
Zoro #
G913817655
UPC #
-
Country of Origin
Sweden

Dimensions

Max. Clamp Dia.
1-1/4 in
Min. Clamp Dia.
7/8 in
Hose Clamp Band Width
12 mm
Screw Size
7 mm

Details

Hose Clamp Band Material
Aluzinc Band and Screw
SAE Number
12
Finish
Proprietary rust resistant
Standards
SAE Standard J1508 Type FE

Description

  • • 12mm embossed steel band with rolled edges protects soft tubing
  • • One-piece housing ensures tensile strength and high fracture resistance
  • • Proprietary aluzinc finish for corrosion resistance
  • • Meets SAE Standard J1508 Type FE

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.