Stopper Pushenlift, Cp
Mfr # 63004
Zoro # G9364673
product price: $15.45
/eaKey Features
Drain Stopper Type
Push and Pull
Finish
Chrome
Product Type
Drain Stopper
Application
Tub
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63004
Zoro #
G9364673
UPC #
767580010422
Country of Origin
China
Details
Item
Drain Stopper
Drain Stopper Type
Push and Pull
Finish
Chrome
Product Type
Drain Stopper
Application
Tub
Description
Drain Stopper, Includes Gasket, Standards UPC, IAPMO (ASME A112.18.2), Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 in, Finish Chrome-Plated, Application Tub, Drain Stopper Type Push and Pull, Fits Maximum Drain Size 1 1/2 in, Fits Minimum Drain Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.