Zoro Homepage

Trim Kit, 1-1/2", Cp

  • Mfr # 64000

  • Zoro # G1768936


product price: $18.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64000
Zoro #
G1768936
UPC #
767580008757
Country of Origin
United States

Details

Item
Trim Kit 1 1/2" Cp

Description

Drain Stopper, Includes Gasket, Strainer, Standards UPC, IAPMO (ASME A112.18.2), Material Brass, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome-Plated, Application Tub, Drain Stopper Type Lift and Turn, Fits Maximum Drain Size 1 1/2 in, Fits Minimum Drain Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.