Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120mm Red LED Case Fan

  • Mfr # AB377133

  • Zoro # G015852905


product price: $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB377133
Zoro #
G015852905
UPC #
661541838349
Country of Origin
China

Description

Specifications -Features: -High performance for system thermal solution -High airflow and less noise with 9-bladed design -Brilliant LED -Bearing Type: Sleeve Bearing -Fan Speed: 1200 200 RPM -Air Flow: 58.47 CFM -Noise Level: 25.15 dBA Max -Static Pressure: Max 1.12mmH2O -Rated Voltage: 12V DC -Start Voltage: 6.5V DC -Operating Range: 6.5V 13.8V DC -Rated Current: MAX 0.33A Actual 0.11 A -Rated Power: MAX 3.96W Actual 1.32 W -Color: Red LED -Dimensions: 120.0 x 120.0 x 25.0 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.