
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB562279
Zoro #
G415824014
UPC #
723902214169
Country of Origin
China
Description
Features -Ideal for connecting APs IP Cameras VoIP phones & more -Optimal port design for easy mounting/positioning -Compact design; sends up to 30W of output power -Extends power to unwired areas up to 328 ft. /100 m -Gigabit Ethernet in & out ports for high-speed devices -Disconnect short-circuit & surge protection ensures reliable secure connection -Mounts to walls or ceilings with included hardware Specifications - Color: Black - Input Voltage: 100-240 VAC - Maximum Output Power:ÿ 30W - Weight: 0.75 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.