Zoro Homepage

Adj Coolant/Water Mixer

  • Mfr # EMIX150

  • Zoro # G7781773


product price: $274.99
/ea
Free Shipping & Returns

Key Features

For Container Type
55 gal Drum
Vacuum Action Included
No
Discharge Hose Material
PVC
Max. Operating Pressure
25 psi
Mixer Type
Venturi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMIX150
Zoro #
G7781773
UPC #
-
Country of Origin
United States

Dimensions

Discharge Tube Length
4 ft
Discharge Tube Inside Dia.
1/2 in
Outlet Connection Size
1/2 in
Discharge Tube Inside Diameter
1/2 in
For Container Size
55 gal
Inlet Connection Size
3/8 in

Details

Item
Coolant Mixer
For Container Type
55 gal Drum
Vacuum Action Included
No
Discharge Hose Material
PVC
Max. Operating Pressure
25 psi
Mixer Type
Venturi
Max. Flow Rate
3 gpm
Application
Coolant
Tank Capacity
55 gal
Minimum Operating Pressure
25 psi
Pump Included
No
Operating Pressure - Maximum
25 psi
Operating Pressure - Minimum
25 psi
Inlet Connection Type
NPT
Dilution Percentage - Maximum
7 %
Maximum Flow Rate
3 gpm
Dilution Percentage - Minimum
3 %
Maximum Mixing Ratio
15:1 to 45:1

Description

Coolant Mixer, Venturi, For Container Type 55 gal Drum, Discharge Tube Length 4 ft, Discharge Tube Inside Dia. 1/2 in, Max. Flow Rate 3 gpm, Max. Operating Pressure 25 psi, Tank Capacity 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.