Zoro Homepage

Coolescer, 1 GPM, Removes Oils

  • Mfr # CLR-A

  • Zoro # G3415851


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
1
Function
Removes Tramp Oils And Adds Oxygen To The Cleaned Cooant
Max. Flow Rate
1 gpm
Tank Capacity
1 gal
Application
Remove Tramp Oils and Add Oxygen to the Cleaned Coolant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR-A
Zoro #
G3415851
UPC #
-
Country of Origin
United States

Details

Item
Coolant Mixer
Flow Rate (GPM)
1
Function
Removes Tramp Oils And Adds Oxygen To The Cleaned Cooant
Max. Flow Rate
1 gpm
Tank Capacity
1 gal
Application
Remove Tramp Oils and Add Oxygen to the Cleaned Coolant
Flow Rate - Maximum
1 gpm
Product Type
Coolant Mixer

Description

Coolescer, Flow Rate 1 GPM, Removes Tramp Oils And Adds Oxygen To The Cleaned Cooant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.