Economixer 200, W/Ratio 15 to1 to 45 to 1

  • Mfr # EMIX200

  • Zoro # G3220542


product price:  $412.99
/ea
Free Shipping & Returns

Key Features

Function
Consistently Mixes Coolant Concentrate with Water at Desired Level, Dispenses Directly to Coolant Sump, Heavy Brass and Steel Construction
Includes
Dial in the Required Ratio From 15:1 to 45:1 and it Locks in Place
Features
Dial in the Required Ratio from 15:1 to 45:1 and it Locks in Place, Efficient Use of Space, Maximized Cleaning Product Performance
Mixer Type
Coolant Proportioning Mixer
Tank Capacity
15 to 55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMIX200
Zoro #
G3220542
UPC #
685248645581
Country of Origin
United States

Dimensions

Discharge Tube Inside Diameter
1/2 in
For Container Size
55 gal
Outlet Connection Size
1/2 in
Discharge Tube Length
4 ft

Details

Item
Coolant Mixer
Function
Consistently Mixes Coolant Concentrate with Water at Desired Level, Dispenses Directly to Coolant Sump, Heavy Brass and Steel Construction
Includes
Dial in the Required Ratio From 15:1 to 45:1 and it Locks in Place
Features
Dial in the Required Ratio from 15:1 to 45:1 and it Locks in Place, Efficient Use of Space, Maximized Cleaning Product Performance
Mixer Type
Coolant Proportioning Mixer
Tank Capacity
15 to 55 gal
Discharge Hose Material
PVC
Operating Pressure - Maximum
25 psi
Maximum Mixing Ratio
15:1 to 45:1
Maximum Flow Rate
3 gpm
Dilution Percentage - Minimum
3 %
Inlet Connection Type
GHT
Operating Pressure - Minimum
25 psi
Dilution Percentage - Maximum
7 %

Description

Coolant Mixer, Coolant Proportioning Mixer, Discharge Tube Length 4 ft, Tank Capacity 15 to 55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.