Zoro Homepage

Motor, 12 rpm

  • Mfr # MGG127M12

  • Zoro # G7324484


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Abanaki
For Use With Mfr. Model Number
ST2CR-30, ST2CR-60
For Use with Mfr Model Number
ST2CR-30, ST2CR-60
Motor Speed
12 RPM
Product Type
Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGG127M12
Zoro #
G7324484
UPC #
-
Country of Origin
United States

Details

Fits Brand
Abanaki
Item
Motor 12 rpm
For Use With Mfr. Model Number
ST2CR-30, ST2CR-60
For Use with Mfr Model Number
ST2CR-30, ST2CR-60
Motor Speed
12 RPM
Product Type
Motor
Compatible with Manufacturer Model Number
ST2CR-30, ST2CR-60
Compatible Manufacturer Part Number
ST2CR-30, ST2CR-60
Compatible with Mfr. Model No.
ST2CR-30, ST2CR-60
Compatible Manufacturer Model Number
ST2CR-30, ST2CR-60
Compatible with Manufacturer Model No.
ST2CR-30, ST2CR-60
Compatible Pump Manufacturer Part Number
ST2CR-30, ST2CR-60
Compatible Mfr. Model Number
ST2CR-30, ST2CR-60

Description

Motor,12 rpm, For Use With Grainger Item Number 6Y752,6Y753, For Use With Mfr. Model Number ST2CR, Fits Brand Abanaki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.