Zoro Homepage

Oil Boss Skimmer 2.6 gph, Reach 8 ft.

  • Mfr # OC300

  • Zoro # G2477609


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Reach
8 ft
Oil Removal
2.6 gph
Size
5 Gal.
Includes
Drain Plug, Magnetic Mounting Bracket
Type
Oil Seperator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC300
Zoro #
G2477609
UPC #
-
Country of Origin
United States

Dimensions

Size
5 Gal.

Details

Item
Oil Boss Skimmer
Reach
8 ft
Oil Removal
2.6 gph
Includes
Drain Plug, Magnetic Mounting Bracket
Type
Oil Seperator
Timer
No
Construction
Plastic
Features
Clean Coolant is Continuously Returned to the Coolant Sump, Pumps Oil-Laden Coolant Through a Filter Media Chamber to Trap Debris and Oil, Removes Tramp Oils
Mounting Hardware Required
Yes
Skimmer Type
Oil Skimmer
Timer Included
No
Max. Oil Removal
2.6 gph
Capacity
5 gal
Includes Mounting Hardware
Yes
Application
Oil Removal
Product Type
Oil Boss Skimmer

Description

Water Separator, Type Decanter, Size 5 gal., Reach 8 ft., Oil Removal 2.6 gph, Timer No, Features Removes tramp oils by pumping oil laden coolant through a filter media chamber which traps debris and oil which is then drained away. Clean coolant is continuously returned to the coolant sump, Construction Plastic, Includes Magnetic Mounting Bracket, Drain Plug

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.