pH Tester, 0-14 Range, For Use W/6KYV8
Mfr # PH-A
Zoro # G3281512
product price: $92.89
/ea
Free Shipping & Returns
Key Features
Power Source
1.5v Button Battery
Operating Temp. Range (F)
41 Degrees to 122 Degrees
Operating Temp. Range (C)
5 Degrees to 50 Degrees
pH Range
0 to 14
Product Type
pH Tester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH-A
Zoro #
G3281512
UPC #
-
Country of Origin
United States
Details
Item
pH Tester
Power Source
1.5v Button Battery
Operating Temp. Range (F)
41 Degrees to 122 Degrees
Operating Temp. Range (C)
5 Degrees to 50 Degrees
pH Range
0 to 14
Product Type
pH Tester
pH Range - Maximum
14 pH
pH Range - Minimum
0 pH
Description
pH Tester, pH Range 0 - 14, Temp. Range 41-122 F, Temp. Range 5 - 50 C, Power Source 1.5v Button Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.