Pneumatic pump and floating pickup
Mfr # OC300P
Zoro # G2477581
product price: $841.99
/ea
Free Shipping & Returns
Key Features
Includes
Motor, Hose and Clamp, Mounting Bracket, Cartridge Pre-filter system
Construction
Steel/Plastic
Characteristics
Move Water By Means of Compressed Air, Used with Mfr. No. OC300
Type
Pump
Features
Pneumatic, Completely Automatic, Very Simple to Install,Lower Energy Costs, Service Life and Low Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OC300P
Zoro #
G2477581
UPC #
-
Country of Origin
United States
Details
Item
Pneumatic Pump
Includes
Motor, Hose and Clamp, Mounting Bracket, Cartridge Pre-filter system
Construction
Steel/Plastic
Characteristics
Move Water By Means of Compressed Air, Used with Mfr. No. OC300
Type
Pump
Features
Pneumatic, Completely Automatic, Very Simple to Install,Lower Energy Costs, Service Life and Low Maintenance
Mounting
Flat Base
Timer
No
Product Type
Pump
Description
Pneumatic Pump and Floating Pickup, Type Pump, Timer No, Flat Base Mounting, Features Pneumatic, Completely Automatic, Very Simple to Install,Lower Energy Costs, Service Life and Low Maintenance, Construction Steel/Plastic, Characteristics Move Water By Means of Compressed Air, Used with Mfr. No. OC300, Includes Motor, Hose and Clamp, Mounting Bracket, Cartridge Pre-filter system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.