Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vacuum Head, No Filter, 35 cfm

  • Mfr # QVAC1

  • Zoro # G3040493


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Filter Type
No Filter
Air Flow
35 cfm
Horizontal Reach
17 ft.
Minimum Air Compressor
10 hp
Application
Ideal for Multiple Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QVAC1
Zoro #
G3040493
UPC #
-
Country of Origin
United States

Dimensions

Vacuum Hose Length
6 ft
Vacuum Hose Dia.
1 1/2 in
Air Hose Dia.
1 1/2 in
Air Hose Length
6 ft
Diameter
5 in

Details

Filter Type
No Filter
Air Flow
35 cfm
Horizontal Reach
17 ft.
Minimum Air Compressor
10 hp
Application
Ideal for Multiple Applications
Sound Level dBA
80 dBA
Tank Material
Drum Sold Separately
Vertical Lift
10 ft.
Air Requirements
35 cfm
Vacuum Product Grouping
Wet/Dry Vacuum Cleaners
Net Weight
13 lb.
Vacuum Capacity
55 gal.
Includes
(2) Drum Adapters with Quick Connect Coupling, 1-1/2 in x 6-1/2 ft Flexible Hose, Crevice Tool, Floor Squeegee, Vacuum Head with Float Safety Shut-Off
Item
Pneumatic Drum-Top Vacuum Head
Air Inlet
1/2 in Quick Connect
Vacuum Pickup Type
Wet
Inlet Connection Gender
Male
Inlet Connection Type
Quick Connect
Vacuum Air Flow
35 cfm
Sound Level
80 dB
Inlet Air Pressure
85 psi
Vacuum Power Source
Pneumatic
For Drum Capacity
55 gal
Number of Power Heads
1
Inlet Air Flow
35 cfm
Vacuum Filtration Type
Standard

Description

Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 1, Vacuum Pickup Type Wet, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 35 cfm, Static Pressure 36 in, Sound Level 80 dB, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 6 ft, Minimum Air Compressor 10 hp, Air Hose Dia. 1 1/2 in, Air Hose Length 6 ft, Inlet Air Flow 35 cfm, Inlet Air Pressure 85 psi, Inlet Connection Gender Male, Air Inlet 1/2 in Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.