Zoro Homepage

Refractomer 0 to 32 Perc, Lighted

  • Mfr # R1-A

  • Zoro # G1502006


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
Yes
Range
0% to 32%
Features
For Use With Coolants And Cleaners, Aluminum Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1-A
Zoro #
G1502006
UPC #
-
Country of Origin
United States

Details

Item
Refractometer
Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
Yes
Range
0% to 32%
Features
For Use With Coolants And Cleaners, Aluminum Construction
Function
Test Coolant Concentration
Type
Hand-Held
Product Type
Refractometer
Temperature Compensation
Automatic
Refractive Index - Minimum
0 % Brix
Refractive Index - Maximum
32 % Brix
Display Type
Analog
Test Parameters
Brix

Description

Refractometer, Hand-Held, Range 0 Percent to 32 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.2 Percent, Resolution 0.002, Function Test Coolant Concentration, Features For Use With Coolants And Cleaners, Aluminum Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.