Zoro Homepage

Skimmer, Oil, 1 Gph

  • Mfr # SMMS1-06

  • Zoro # G0477005


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Reach
6 in
Size
6
Includes
Fan-Cooled Motor
Max. Temp. (F)
212
Features
Fan Cooled Motor, Spring-Loaded Stabilizer Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMMS1-06
Zoro #
G0477005
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Belt Length
6 in
Belt Width
1 in
Minimum Sump Opening Length
2 in

Details

Item
Oil Skimmer
Reach
6 in
Includes
Fan-Cooled Motor
Max. Temp. (F)
212
Features
Fan Cooled Motor, Spring-Loaded Stabilizer Bar
Construction
Lightweight, Portable Units are Made of Stainless Steel to Resist Corrosive Chemicals
Voltage
0.5 V AC
Capacity
1 gph
Application
Oil Removal
Skimmer Type
Belt Skimmer
Max. Operating Temperature
212 Degrees F
Frequency
60 Hz
Resistance Properties
Chip Resistant
Belt Material
Stainless Steel
Housing Material
Stainless Steel
Operating Temperature - Maximum
212 Degrees F
Oil Removal Rate
1 gph
Includes Timer
Timer Included

Description

Oil Skimmer, Skimmer Type Belt Skimmer, Reach 6 in, Max. Operating Temperature 212 Degrees F, Housing Material Stainless Steel, Belt Material Stainless Steel, Tube Material Not Applicable, Application Oil Removal, Belt Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.