Zoro Homepage

Stabilizer Bar, 8 In

  • Mfr # UMM50STAB-08

  • Zoro # G7271844


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Fits Brand
Abanaki
For Use With Mfr. Model Number
SLB-08
For Use with Mfr Model Number
SLB-08
Product Type
Stabilizer Bar
Compatible with Manufacturer Model Number
SLB-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMM50STAB-08
Zoro #
G7271844
UPC #
-
Country of Origin
United States

Details

Fits Brand
Abanaki
Item
Stabilizer Bar 8"
For Use With Mfr. Model Number
SLB-08
For Use with Mfr Model Number
SLB-08
Product Type
Stabilizer Bar
Compatible with Manufacturer Model Number
SLB-08
Compatible Manufacturer Part Number
SLB-08
Compatible with Mfr. Model No.
SLB-08
Compatible Manufacturer Model Number
SLB-08
Compatible with Manufacturer Model No.
SLB-08
Compatible Pump Manufacturer Part Number
SLB-08
Compatible Mfr. Model Number
SLB-08

Description

Stabilizer Bar, 8 In, For Use With Grainger Item Number 3BU53, For Use With Mfr. Model Number SLB-08, Fits Brand Abanaki

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.