Zoro Homepage

Tube, 40 Ft Skimmer 6KYV8

  • Mfr # BTUBE6-0960

  • Zoro # G2043045


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Reach
35 ft. Long
For Use With
6KYV8
Material
Plastic
Function
Oil Removal
Width
3/4" Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTUBE6-0960
Zoro #
G2043045
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4" Diameter

Details

Item
Tube
Reach
35 ft. Long
For Use With
6KYV8
Material
Plastic
Function
Oil Removal
Product Type
Tube

Description

Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.